2 in. MPT LDPE Cap
2 in. MPT LDPE Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Keeps dirt and contaminants out of the pipe
- 14",16",18",20",24",30",36" & 42" have internal ribs for self ventilating and added impact protection
- Protects pipe ends
- Low-Density Polyethylene
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2-37/100 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cap
- Head Style:
- Round Head
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- LDPE
- NSF Certified:
- No
- Temperature Range:
- -94 to 175 Deg F (-70 to 79 Deg C)
- UL Listed:
- No