2 in. NPS 300# Street Black Malleable Iron 90 Degree Elbow
2 in. NPS 300# Street Black Malleable Iron 90 Degree Elbow
Package Quantity Info:
EA: 1 IP: 6 CA: 12 PT: 588-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-197
- Coating:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Extra Heavy, Street
- Material:
- Malleable Iron
- Maximum Temperature:
- 350
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 300#
- Temperature Range:
- -20 to 350 Deg F
- UL Listed:
- Yes