2 in. NPT Black Travel Tray Extra Heavy Nipple 27 Pack
2 in. NPT Black Travel Tray Extra Heavy Nipple 27 Pack
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- 300 psi @ 72° F
- 300 psi @ 550° F for steam
- Tray of pipe nipples
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-733
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Nipple
- Material:
- Carbon Steel
- Schedule Class:
- 80