2 in. PVC Schedule 80 Spigot Van Stone Flange
2 in. PVC Schedule 80 Spigot Van Stone Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Vanstone flange for PVC pipes
- Products sold in select areas only, please contact your local branch for availability in your area
- Xirtec PVC Schedule 80 Vanstone Flange Spig with PVC Ring
- Microban® antimicrobial additive and HydroTEC™ low water retention drain pan prevent mold and mildew
- Enhanced refrigerant pipe grommets: secure, tight, and easy to install.
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Flange
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80
- Type:
- P80SPFK