2 in. Spigot Cast Iron Vented Tub Wye
2 in. Spigot Cast Iron Vented Tub Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Hubless Cast Iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 11/2" through 15" sizes
- The performance and durability of Cast Iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
- Cast Iron pipe and fittings offer the advantages of low-cost installation
- Hubless Cast Iron pipe and fittings shall be manufactured from Gray Cast Iron with a tensile strength of not less than 21,000 psi
Specifications
- ASTM:
- ASTM A 888
- Application:
- DWV
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connection 3:
- Spigot
- End Connections:
- No Hub x No Hub x Spigot
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- Maximum Temperature:
- 212
- Minimum Temperature:
- 32
- NSF Certified:
- Yes
- Origin:
- Domestic
- Weight:
- 13.688 lb
- Width:
- 8 in