2 in. x 20 ft. Solvent Weld 40 Plastic Pressure Pipe
2 in. x 20 ft. Solvent Weld 40 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2564, ASTM D-2672, ASTM D-2855, ASTM D-2122, ASTM F-656
- Application:
- Drain, Sewer
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Diameter - Outside:
- 2-19/50 in
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 280 psi
- Schedule Class:
- 40
- UL Listed:
- No
- Wall Thickness:
- 0.154 in