2 x 1/2 in. Threaded 125# Black Cast Iron Reducer
2 x 1/2 in. Threaded 125# Black Cast Iron Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1030-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Coating: Black
- Rating: 125#
- Threaded
- Domestic
Documents
Specifications
- ASME:
- ASME B16.4, ASME B1.20.1
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 2 in x 1/2 in
- Fitting Type:
- Concentric Reducer, Reducer, Standard
- Length:
- 2 in
- Material:
- Cast Iron
- Pressure Class:
- 125#