2 x 1-1/2 in. Clamp x MNPT 304 Stainless Steel Reducing Adapter

You last purchased this on
 

2 x 1-1/2 in. Clamp x MNPT 304 Stainless Steel Reducing Adapter

This product requires certification to purchase.
You last purchased this on
 

2 x 1-1/2 in. Clamp x MNPT 304 Stainless Steel Reducing Adapter

  • Fast #
  • Part #G21MP74KJ
  • Item #4830163
  • Manufacturer Part #G21MP74KJ
4.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • CLAMP X MNPT
  • Tri-Clamp to Schedule 10 pipe adapter is available in both 304 and 316L stainless steel alloys. Ranging in sizes from 1/2 inch all the way to 4 inches.
  • 21MP - CLAMP X MNPT ADAPTER - 2" X 1-1/2" X 2.469" OAL W/ WRENCH FLATS, Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Application:
Beverage, Dairy Processing, Food, Sanitary
End Connection 1:
Clamp
End Connection 2:
MNPT
End Connections:
Clamp x MNPT
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Adapter, Reducing
Length:
2-5/8 in
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Weight:
1.166 lb