2 x 1-1/2 in. Concentric 304 Polished Stainless Steel Weld Reducer
2 x 1-1/2 in. Concentric 304 Polished Stainless Steel Weld Reducer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Tee
- Material:
- Stainless Steel
- Material Type:
- 316L
- Type:
- TB7WWMS6PLD