This product requires certification to purchase.

2 x 1-1/4 in. 3000# 316L Stainless Steel Insert

2 x 1-1/4 in. 3000# 316L Stainless Steel Insert

  • Fast #
  • Part #IS6L3SIKH
  • Item #205147
  • Manufacturer Part #SW3680D-3220
4.8 out of 5 Customer Rating

2 x 1-1/4 in. 3000# 316L Stainless Steel Insert

  • Fast #
  • Part #IS6L3SIKH
  • Item #205147
  • Manufacturer Part #SW3680D-3220
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 25 Pallet: 1500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fitting Type:
Insert, Reducing
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov