2 x 1-1/2 in. FNPT 90 Degree Brass Reducing Elbow

Part #BRLF9KJ  |  Item #3879902  |  Manufacturer Part #NL101-3224

$203.91 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 25
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in x 1/4 in

    Part #BRLF9DB | Mfr. Part #NL101-0804

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.28 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #BRLF9HD | Mfr. Part #NL101-2008

    Call for Pricing
    Call for Pricing
    Call us for price
    $113.08 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #BRLF9HF | Mfr. Part #NL101-2012

    Call for Pricing
    Call for Pricing
    Call us for price
    $89.69 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #BRLF9HG | Mfr. Part #NL101-2016

    Call for Pricing
    Call for Pricing
    Call us for price
    $89.69 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #BRLF9JG | Mfr. Part #NL101-2416

    Call for Pricing
    Call for Pricing
    Call us for price
    $114.33 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #BRLF9JH | Mfr. Part #NL101-2420

    Call for Pricing
    Call for Pricing
    Call us for price
    $114.33 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #BRLF9KJ | Mfr. Part #NL101-3224

    Call for Pricing
    Call for Pricing
    Call us for price
    $203.91 /EACH

    Added to your cart. View Cart

Product Details

  • Higher corrosion resistance than steel
  • Enables tighter seals and greater ease in installation
  • Domestic

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B-1.20.1, ANSI B-15.15, ANSI B-16.14, ANSI B-16.18

ASME Specifications: ASME B-1.20.1, ASME B-15.15, ASME B-16.14, ASME B-16.18

ASTM Specifications: ASTM 584-06A

Clean Bagged: No

Elbow Degree: 90

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 2 in x 1-1/2 in

Fitting Type: Elbow, Reducing

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF-61

Origin: Domestic

Pressure Class: 125#

Schedule Class: SDR 40;Standard

Temperature Range: -20 to 400 deg F