2 x 1-1/2 in. FNPT Brass Coupling
2 x 1-1/2 in. FNPT Brass Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Coupling Type: Reducing
- 125#
- Material: brass
- Domestic
- Threaded
Documents
Specifications
- ANSI:
- ANSI B16.15
- ASME:
- ASME B16.15
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3 in
- Material:
- Red Brass
- Material Type:
- DZR
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#