2 x 1-1/2 in. Threaded 150# 316 Stainless Steel Reducing Coupling
2 x 1-1/2 in. Threaded 150# 316 Stainless Steel Reducing Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Coupling, Reducer
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- No