2 x 1-1/2 in. Threaded 3000# Hot Dipped Galvanized Forged Steel Reducer
Part #IHDFSTRKJ | Item #4339124
Product Details
Specifications
Clean Bagged: No
Coating: Hot dipped galvanized
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 2 in x 1-1/2 in
IAPMO Listed: No
Material: Forged Steel
NSF Certified: No
Pressure Class: 3000#
Type: IHDFSTRKJ
UL Listed: No