2 x 1-1/2 x 1-1/2 in. Hub Sanitary Sch. 40 CPVC Acid Waste Wye
2 x 1-1/2 x 1-1/2 in. Hub Sanitary Sch. 40 CPVC Acid Waste Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- ChemDrain CPVC chemical waste drain system offers a safe, durable, and economical alternative for the disposal of acids, bases, salts, and a wide range of organic media in institutional, academic, and commercial laboratories.
- CPVC pipe and fittings are convenient to handle, easy to install, and competitively priced against alternative materials.
- ChemDrain CPVC pipe and fittings shall conform to ASTM F 2618.
- Meet Military Spec.
- Bronze disc on 1"– 2".
- Class 150.
- Brass disc on sizes 1/4"–3/4".
- ChemDrain is intended for use in non-pressure drain applications where the temperatures will not exceed 220 degree F.
- WW-V-51F, Class B, Type IV valves for material and design requirements.
- MIL-V-18436, Style A, Type III valves and Fed. Spec.
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3311
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in x 1-1/2 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 220
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Type:
- CPAWYKJJ