2 x 1-1/4 in. Copper Male Adapter
2 x 1-1/4 in. Copper Male Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Made in USA
- CSA B125, NSF/ANSI Standard 61
- Lightweight, strong and corrosion resistant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.29
- ASTM:
- ASTM B-280, ASTM B-88
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- MPT
- End Connections:
- Female Sweat x MPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 2 in x 1-1/4 in
- Fitting Type:
- Male Adapter
- IAPMO Listed -:
- No
- MSS:
- MSS SP-104, MSS SP-73
- Material:
- Wrot Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Temperature Range:
- -20 to 400 Deg F
- UL Listed:
- No
- Weight:
- 0.631 lb