2 x 1-1/4 in. Threaded Forged Steel Hex Reducing Bushing
2 x 1-1/4 in. Threaded Forged Steel Hex Reducing Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- Coating:
- Hot Dipped Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 2 in x 1-1/4 in
- Fitting Type:
- Bushing, Hex, Reducing
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No