2 x 1 x 2 in. NPT 125# Cast Iron Tee
2 x 1 x 2 in. NPT 125# Cast Iron Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Cast Iron
- Coating: Black
- Manufacturer may vary by location
- Threaded
- Import
- Rating: 125#
- Tee Type: Reducing
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.4
- ASTM:
- ASTM A-126, ASTM A-153 Class A
- Application:
- Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT x NPT x NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in x 1 in x 2 in
- Fitting Type:
- Reducing, Tee
- Material:
- Cast Iron
- Origin:
- Global
- Pressure - High:
- 300
- Pressure Class:
- 125#
- Schedule Class:
- Standard
- UL Listed:
- Yes
- Weight:
- 3.40 lb