2 x 10 in. MNPT Seamless Brass Nipple

Part #GBRNK10  |  Item #89692  |  Manufacturer Part #2132-1000

$86.18 EACH
(Pricing is for 10 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Manufacturer may vary by location
  • Domestic

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: [ASTM B-43, ASTM B-687]

Application: Meter

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: [Straight, Seamless]

Lead Law Compliant: Yes

Length: 10 in

Material: Red Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Pressure Class: 125#

Schedule Class: SDR 40

UL Listed: No