2 x 10 ft. Threaded & Coupled Schedule 40 Domestic Black Carbon Steel Nipple
This product has been replaced by
2 x 10 ft. Threaded & Coupled Schedule 40 Domestic Black Carbon Steel Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Coating: Black
- Connection: Threaded & Coupled
- Material: carbon steel
- Domestic
- ASTM Spec: ASTM A-53A
- Schedule: 40
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
- ASME:
- ASME B36.10M
- ASTM:
- ASTM A-53A
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Threaded & Coupled
- End Connection 2:
- Threaded and Coupled
- End Connections:
- Threaded & Coupled x Threaded & Coupled
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Nipple, Straight
- Grade:
- A
- IAPMO Listed -:
- No
- Length:
- 10 ft
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- No