2 x 144 in. MNPT Seamless Brass Nipple

Part #GBRNK144  |  Item #5142476

Call for Pricing EACH
(Pricing is for 144 in)

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: [ASTM B-43, ASTM B-687]

Application: Meter

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: [Straight, Seamless]

Lead Law Compliant: Yes

Length: 144 in

Material: Red Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Pressure Class: 125#

Schedule Class: SDR 40

UL Listed: No