2 x 15 ft. Plastic Pipe

You last purchased this on
 

2 x 15 ft. Plastic Pipe

  • Fast #
  • Part #H1350200CO1500
  • Item #4085392
  • Manufacturer Part #1350200-CO-1500
4.8 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

2 x 15 ft. Plastic Pipe

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Color Finish Category:
Oranges
Color Finish Name:
Orange
Length:
15 ft
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
150
PipeTubing Size:
2 in
Pressure - Maximum:
175 psi
Schedule Class:
SDR 13.5
Wall Thickness:
0.176 in