2 x 16-3/4 in. Weld Schedule 40 Global Galvanized Carbon Steel Ready Cut Pipe
2 x 16-3/4 in. Weld Schedule 40 Global Galvanized Carbon Steel Ready Cut Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-53M, ASTM A-733
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2000
- Length:
- 16-3/4 in
- Material:
- Carbon Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- PipeTubing Size:
- 2 in
- Schedule Class:
- 40
- UL Listed:
- No