2 x 2-1/2 in. 10 ft. Can Stock
2 x 2-1/2 in. 10 ft. Can Stock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can stock, 2" x 2 1/2" x 10' length
Documents
Specifications
- Depth:
- 2-1/2 in
- Length:
- 10 ft
- Material:
- Steel
- Width:
- 2 in