2 X 2 Female National Standard Thread Aluminum Swivel Adapter
2 X 2 Female National Standard Thread Aluminum Swivel Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hard-coated to resist corrosion and abrasion
- Lightweight aluminum alloy
- Double swivel female adapter
- Rocker lug
Documents
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- FNST
- End Connections:
- FNST
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Swivel Adapter
- Material:
- Aluminum
- Product Type:
- Swivel Adapter