2 x 2 in. PVC Schedule 40 90 Degree Conduit 36R Elbow
Part #P40C9036K | Item #1589600 | Manufacturer Part #5133848
Call for Pricing
EACH
Fitting Sizes:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Schedule 40 PVC construction for strength and durability
- For indoor or outdoor use
- Suitable for aboveground or buried
- Plain end connections are solvent weld
- 36 in radius
- ETL listed
- Made in USA
Documents
Specifications
End Connection 1: Plain End
End Connection 2: Plain End
End Connections: Plain End
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: 90°
Material: Plastic
Material Type: PVC
Schedule Class: 40
Type: P40C9036K
UL Listed: Yes