2 x 2 x 1-1/2 in. Clamp 316L Stainless Steel Reducing Tee
2 x 2 x 1-1/2 in. Clamp 316L Stainless Steel Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connection 3:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 2 in x 1-1/2 in
- Fitting Type:
- Reducing
- Material:
- Stainless Steel
- Material Type:
- 316L