2 x 3-1/2 in. MNPT Schedule 40 316L Stainless Steel Nipple
2 x 3-1/2 in. MNPT Schedule 40 316L Stainless Steel Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 3-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Schedule Class:
- 40S