2 x 3/16 in. 304 Stainless Steel Flat Bar
2 x 3/16 in. 304 Stainless Steel Flat Bar
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 12 ft
- Material:
- Stainless Steel
- Material Type:
- 304
- Thickness:
- 0.1875 in
- Width:
- 2 in