2 x 3/4 in. Threaded Extra Heavy Galvanized Carbon Steel Concentric Reducer Swage Nipple
2 x 3/4 in. Threaded Extra Heavy Galvanized Carbon Steel Concentric Reducer Swage Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.9
- ASME:
- ASME A234 Grade WPB
- ASTM:
- ASTM A-234 Grade WPB
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 2 in x 3/4 in
- Fitting Type:
- Concentric Reducer, Nipple, Reducer, Swage
- IAPMO Listed -:
- No
- MSS:
- MSS SP-95
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80
- UL Listed:
- No