2 x 3/4 in. Zinc Hex Head Bolt
2 x 3/4 in. Zinc Hex Head Bolt
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 3/4 in
- Length:
- 2 in
- Material:
- Zinc