2 x 3/4 x 2 in. Threaded 150# Galvanized Malleable Iron Reducing Tee
2 x 3/4 x 2 in. Threaded 150# Galvanized Malleable Iron Reducing Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Coating: Galvanized
- Tee Type: Reducing
- Material: Malleable Iron
- Import
- Threaded
- Rating: 150#
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in x 3/4 in x 2 in
- Fitting Type:
- Reducing, Tee
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 150#
- Type:
- IGTKFK