2 x 36 in. MNPT Schedule 40 304L Stainless Steel Threaded Both End Nipple
2 x 36 in. MNPT Schedule 40 304L Stainless Steel Threaded Both End Nipple
Frequently Purchased Together
Product Details
- 4-hole 8" installation
- 9" long, 5" from deck to aerator
- Ready cut pipe
- Lever handle with red/blue handle indicators
- 2 5/8" max deck thickness
- WF=1/2" IPS connection
- Matching finish spray
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME SA-312
- ASTM:
- ASTM A-312, ASTM A-733, ASTM SA-312
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Welded
- Length:
- 36 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- Yes
- Schedule Class:
- 40