2 x 36 in. Weld Schedule 40 304L Stainless Steel Pipe
2 x 36 in. Weld Schedule 40 304L Stainless Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-312, ASTM A-733, ASTM SA-312
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Type:
- Welded
- Length:
- 36 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- Yes
- Origin:
- Global
- PipeTubing Size:
- 2 in
- Pressure Class:
- 125#
- Schedule Class:
- 40