1-1/4 in. x 20 ft. x 0.191 in. Threaded Schedule 80 PVC Pipe
1-1/4 in. x 20 ft. x 0.191 in. Threaded Schedule 80 PVC Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Its smooth walls improve the flow of water by reducing friction loss
- Totally corrosion-free
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784
- Application:
- Dewatering, Industrial
- Diameter - Inside 1:
- 1-1/4 in
- Diameter - Outside:
- 2 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1-1/4 in
- Pressure Class:
- 260#
- Schedule Class:
- 80
- UL Listed:
- No
- Wall Thickness:
- 0.191 in
- Weight:
- 11.6 lb