20 ft. x 20 in. DR 25 Gasket PVC Pressure Pipe

Part #DR25GP20  |  Item #289424

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Provide superior performance for water transmission, sewage force main and agricultural irrigation applications

Specifications

ASTM Specifications: [ASTM D-256, ASTM D-638, ASTM D-792, ASTM D-1598, ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-3139, ASTM F-477]

AWWA Specifications: AWWA C-900

Application: Sewer

CSA Certified: CSA B137.3

Color Finish: Green

Color Finish Category: Greens

End Connection 1: Gasket Joint

End Connection 2: Spigot

End Connections: Gasket Joint x Spigot

Length: 20 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 165 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Outside Diameter: 21-3/5 in

Pipe Tubing Size: 20 in

Pressure Class: 165 psi

Schedule Class: DR 25

UL Listed: Yes

Wall Thickness: 0.864 in

Waterworks PVC Pipe Type: DR25