20 ft. x 5 in. SDR 26 Bell End PVC Pressure Pipe
20 ft. x 5 in. SDR 26 Bell End PVC Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Direct replacement for OEM [boxed]
- Superior performance due to their corrosion resistance, bottle tight joints, strength and flexibility
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2241, ASTM F-477
- Diameter - Outside:
- 5-1/2 in
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 22 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 5 in
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 160#
- Schedule Class:
- SDR 26
- UL Listed:
- No
- Wall Thickness:
- 0.327 in
- Waterworks PVC Pipe Type:
- SDR 26