20 ft. x 6 in. Schedule 40 Bell End PVC Pressure Pipe

Part #P40BEPU20  |  Item #90116  |  Manufacturer Part #PVC 09600B 0600

$265.20 Per 20 FT

$13.26 per FOOT

265.2

(Pricing is for 6 in)
View All Sizes
Packaging Info:
  • Quantity Per 
  • Foot:  1
  • Stick:  20
  • Bundle:  20
  • Lift:  660

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #P40BEP1020 | Item #224373 | Mfr. Part #PVC 07910B 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $608.00 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #P40BEP1220 | Item #258359 | Mfr. Part #PVC 07912B 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $812.00 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #P40BEP1420 | Item #1344654 | Mfr. Part #PVC 07914B 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,111.20 /Per 20 FT
    Order in multiples of 20

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 16 in

    Part #P40BEP1620 | Item #303580 | Mfr. Part #PVC 07916B 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,401.20 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #P40BEP1820 | Item #1595312 | Mfr. Part #PIPE-40-180

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/2 in

    Part #P40BEPD20 | Item #26894 | Mfr. Part #PVC 04005B 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.20 /Per 20 FT
    Order in multiples of 20

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 3/4 in

    Part #P40BEPF20 | Item #9075 | Mfr. Part #PVC 04007B 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.40 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #P40BEPG20 | Item #44977 | Mfr. Part #PVC 04010B 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.40 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #P40BEPH20 | Item #27851 | Mfr. Part #PVC 04012B 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.20 /Per 20 FT
    Order in multiples of 20

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 1-1/2 in

    Part #P40BEPJ20 | Item #11267 | Mfr. Part #PVC 04015B 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $38.60 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #P40BEPK20 | Item #47158 | Mfr. Part #PVC 04020B 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.00 /Per 20 FT
    Order in multiples of 20

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 2-1/2 in

    Part #P40BEPL20 | Item #66542 | Mfr. Part #PVC 04025B 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $86.60 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #P40BEPM20 | Item #30577 | Mfr. Part #PVC 04030B 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $98.60 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #P40BEPP20 | Item #14175 | Mfr. Part #PVC 09400B 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $140.60 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #P40BEPU20 | Item #90116 | Mfr. Part #PVC 09600B 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $265.20 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #P40BEPX20 | Item #33620 | Mfr. Part #PVC 09800B 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $416.60 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Used primarily to line wells for drinking water
  • Triple-marked pipe that can also be used in DWV and pressure applications
  • Designed to withstand pressure associated with underground well installation
  • For use where systems will not exceed 140° F
  • Part of the TrueFit® system and Made in the USA

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-2665, ASTM D-1785, ASTM F-480]

Application: [Pressure, DWV]

Color Finish: White

Color Finish Category: Whites

End Connection 1: Bell End

End Connection 2: Plain End

End Connections: Bell End x Plain End

FM Approved: No

Grade: Pressure

Length: 20 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 180 psi

Maximum Temperature: 140

NSF Certified: Yes

Origin: Domestic

Outside Diameter: 6-5/8 in

Pipe Tubing Size: 6 in

Schedule Class: 40

Temperature Rating: 140