6 in. x 20 ft. SDR 41 Plastic Pressure Pipe
6 in. x 20 ft. SDR 41 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Grip Joint
- End Connection 2:
- Grip Joint
- End Connections:
- Grip Joint
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 6 in
- Schedule Class:
- SDR 41