20 in. Ductile Iron Retainer Gland
20 in. Ductile Iron Retainer Gland
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C153, ANSI A21.53, ANSI C104, ANSI A21.4, ANSI C116, ANSI A21.16, ANSI C111, ANSI A21.11, ANSI C151, ANSI A21.51
- ASTM:
- ASTM A-536, ASTM A-242
- AWWA:
- AWWA C-153, AWWA A-21.53, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA A-21.16, AWWA C-111, AWWA A-21.11, AWWA C-151, AWWA A-21.51, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905
- Application:
- Ductile Iron Pipe, Mechanical Joint
- Coating:
- Fusion Bonded Epoxy
- Diameter - Inside 1:
- 21-37/50 in
- Diameter - Outside:
- 27 in
- FM Approved:
- No
- Fits Pipe Size:
- 20 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- UL Listed:
- No
- Weight:
- 33 lb