20 in. Filter Rack
20 in. Filter Rack
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Galvanized steel
- Screws into any flat surface
- Filter box
Documents
Specifications
- Coating:
- Galvanized
- Depth:
- 1 in
- Height:
- 20 in
- Length:
- 20 in
- Material:
- Steel
- Product Type:
- Filter Base
- Width:
- 4 in