20 ft. x 3/8 in. Plastic Tubing in White
20 ft. x 3/8 in. Plastic Tubing in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible
- Easy to Install
- Used in PEX hot and cold water plumbing applications
- Low-Lead Compliant
Documents
Specifications
- ASTM:
- ASTM F-1281
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Height:
- 414/497 in
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 73
- Origin:
- Domestic
- Overall Length:
- 20 in
- Overall Width:
- 414/497 in
- PipeTubing Size:
- 3/8 in
- Product Type:
- Straight
- Weight:
- 0.05 lb
- Width:
- 414/497 in