20 in x 20 in x 48 in R8 Distribution Box

You last purchased this on
 

20 in x 20 in x 48 in R8 Distribution Box

This product requires certification to purchase.
You last purchased this on
 

20 in x 20 in x 48 in R8 Distribution Box

  • Fast #
  • Part #SHMDBR82020482C
  • Item #4901326
  • Manufacturer Part #DX48202048R8
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Insulated
  • Manufacturer may vary based on your location
  • Six sided distribution box
  • Requires Certification

Specifications

Coating:
Galvanized
Duct Plenum Type:
Distribution Box
Height:
48 in
Length:
20 in
Material:
Steel
R value:
R8
Size:
20 in x 20 in x 48 in
Vent Duct Shape:
Rectangular
Width:
20 in