20 in. Mechanical Joint DIPS SDR 11 Plastic Adapter Only

You last purchased this on
 

20 in. Mechanical Joint DIPS SDR 11 Plastic Adapter Only

This product requires certification to purchase.
You last purchased this on
 

20 in. Mechanical Joint DIPS SDR 11 Plastic Adapter Only

  • Fast #
  • Part #PED11MJA20
  • Item #3627408
  • Manufacturer Part #100560
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
No
Fitting Size 1:
20 in
Fitting Size 2:
20 in
Fitting Sizes:
20 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Material:
Plastic
NSF Certified:
No
Pressure - Maximum:
160 psi
Schedule Class:
SDR 11