20 x 10 in. 45 Degree Duct Elbow

Part #SHM4H2010  |  Item #3421168  |  Manufacturer Part #DX271020

Call for Pricing EACH

Height:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Rectangular duct horizontal 45° angle
  • Galvanized steel with Pittsburgh locking seam
  • Manufacturer may vary based on your location

Documents

Specifications

Duct Elbow Type: Horizontal

Duct Shape: Rectangular

Duct Size: 20 in x 10 in

Elbow Degree: 45

Height: 10 in

Material: Galvanized Steel

Width: 20 in