20 x 10 in. STD A105 Weldolet Forged Steel
20 x 10 in. STD A105 Weldolet Forged Steel
Frequently Purchased Together
Product Details
- Elbow and lateral Trans-O-Cons also available
- Class 10,000 Threaded Fittings subject to inquiry
- Stainless and other chemistries subject to inquiry
- Reducer Couplings available
- Larger sizes subject to inquiry
- Threading Specification ASME B1.20.1
Specifications
- ASME:
- ASME B31.4, ASME SA-105
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connections:
- Weld
- Fits Pipe Size:
- 20 in
- Fitting Type:
- Weldolet
- Material:
- Carbon Steel, Forged Steel
- Outlet Size (in):
- 10
- Pressure Class:
- 3000#
- Schedule Class:
- Standard