20 x 14 in. Weld Standard Concentric Carbon Steel Reducer

You last purchased this on
 

20 x 14 in. Weld Standard Concentric Carbon Steel Reducer

This product requires certification to purchase.
You last purchased this on
 

20 x 14 in. Weld Standard Concentric Carbon Steel Reducer

  • Fast #
  • Part #GWCR2014W
  • Item #7201514
  • Manufacturer Part #GWCR2014W
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
20 in
Fitting Size 2:
14 in
Fitting Sizes:
20 in x 14 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Schedule Class:
Standard
UL Listed:
No