20 x 18 in. Flanged 125# Ductile Iron C110 Full Body 90 Degree Bend
20 x 18 in. Flanged 125# Ductile Iron C110 Full Body 90 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C110, ANSI A21.10, ANSI B16.1, ANSI C104, ANSI A21.4
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15
- AWWA:
- AWWA C-110, AWWA C-111, AWWA A-21.10, AWWA C-104, AWWA A-21.4
- Clean Bagged:
- No
- Ductile Iron Class:
- C110
- Elbow Degree:
- 90 DD
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 20 in
- Fitting Size 2:
- 18 in
- Fitting Sizes:
- 20 in x 18 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure Class:
- 125#
- UL Listed:
- No