20 x 8 in. Flanged 125# Concentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer
Part #FCR20X | Item #1763038 | Manufacturer Part #DFR208
Product Details
Documents
Specifications
ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4]
ASTM Specifications: [ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05]
AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-600]
Clean Bagged: No
Coating: [Asphaltic, Red Primer]
Ductile Iron Class: C110
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: Yes
Fitting Size 1: 20 in
Fitting Size 2: 8 in
Fitting Sizes: 20 in x 8 in
Fitting Type: Concentric
High Pressure: 250
ISO Specifications: ISO 9001:2015
Length: 20 in
Material: Ductile Iron
Maximum Pressure: 250 psi
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372, NSF Annex G]
Pipe Lining: Cement
Pressure Class: 125#
Type: FCR20X
UL Listed: Yes