202F Series 1 in. 316 Stainless Steel NPT 1000# Ball Valve

Part #I202FA6666RTTT2S  |  Item #7570096  |  Manufacturer Part #202F-A6666-RTTT-2S

Call for Pricing EACH

Valve Size:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 202F Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Stainless Steel

Material Type: 316

Pressure Class: 1000#

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Size: 1 in